20V Brushless Cordless Circular Saw with 6-1/2" Blade, 4.0Ah Battery & Fast Charger, 4700 RPM

  • Mfr # ZR-139

  • Zoro # G122648330


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Blade Dia.
6-1/2 in
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees
Max. Cutting Depth @ 45 Deg.
1-1/3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-139
Zoro #
G122648330
UPC #
545062944447
Country of Origin
China

Dimensions

Blade Dia.
6-1/2 in
Max. Cutting Depth @ 45 Deg.
1-1/3 in
Width
9.84 in
Overall Length
12.2 in
Overall Height
6.3 in
Cutting Depth @ 50 Degrees
1/5 in~ 2-1/6 in
Max. Cutting Depth @ 50 Deg.
2-1/6 in

Details

Item
Chainsaw
Voltage
20 V
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees
Drive Type
Direct Drive
Arbor Shape
Round
Speed Control
Variable
No Load RPM
4700
Application
Cutting, Grinding
Battery Power Type
Lithium Ion

Description

Experience professional cutting performance with the 20V Brushless Cordless Circular Saw. Designed for precision and power, this saw features a true brushless motor delivering 4700 RPM for smooth cuts through wood, plywood, and engineered materials. With a 6-1/2" blade and advanced adjustment systems, it achieves cutting depths up to 2-1/6" at 50° and 1-1/3" at 45°. The electric brake ensures immediate blade stop for enhanced safety, while the integrated dust port and LED work light improve visibility and cleanliness. Complete with 4.0Ah battery and 3.0A fast charger, this saw delivers cordless freedom for jobsite efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.