Shop WRIGHTMASTER
See all product information
Create Account
1450W 110V Electric Circular Saw with Adjusting Level Cutting Angle, Multifunctional&Ergonomic
- Mfr # ZR-CS-185B
- Zoro # G123331002
product price:Â
$
74.49
/ea
Key Features
Overall Length
13
Corded Tool Type
Circular Saw
Amps
6.59 A
Color
Green
Maximum Cut Depth at 45 Degrees (in.)
1.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-CS-185B
- Zoro #
- G123331002
- UPC #
- 812144554482
- Country of Origin
- China
- Corded Tool Type
- Circular Saw
- Item
- Circular Saws
- Amps
- 6.59 A
- Color
- Green
- Bevel Capacity
- 45 °
- Power Tool Product Type
- Corded
- Cuts Through
- Wood
- Features
- Compact, D-Handle
- Maximum Speed (RPM)
- 4500 RPM
- Material
- Alloy
- Blade Location
- Centered
- Includes
- Blade(s)
Dimensions
- Overall Length
- 13
- Maximum Cut Depth at 45 Degrees (in.)
- 1.69 in
- Cord Length
- 7.41 ft
- Maximum Cut Depth at 90 Degrees (in.)
- 2.48 in
- Width
- 5.91 in
- Overall Height
- 9.5
Description
Engineered for both power and precision, this Electric Circular Saw is built to tackle demanding projects with ease. Its robust 1450W motor delivers relentless performance for quick cuts through hardwoods, lumber, and sheet materials. Featuring an ergonomic design and multifunctional adjustments, it transforms complex tasks into smooth, controlled operations, making it the essential tool for your workshop.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.