Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22 ft. Multi-Position Aluminum Ladder with Wheels, ANSI 300 lbs. Weight Rating

  • Mfr # ZR-201199

  • Zoro # G822648326


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Stepladder Height
5.29 ft - 9.1 ft
Step Depth
3.2 in
Base Spread
6.25 ft
Material
Aluminum
Number of Steps
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-201199
Zoro #
G822648326
UPC #
749735220061
Country of Origin
China

Dimensions

Stepladder Height
5.29 ft - 9.1 ft
Step Depth
3.2 in
Extended Ladder Height
10.91 ft - 18.91 ft
Length
66.93 in
Width
26.57 in

Details

Base Spread
6.25 ft
Material
Aluminum
Number of Steps
18
Item
Multi-Position Ladders
Ladder Configurations
Type 1A - 300 lbs.

Description

WRIGHTMASTER Multi-Position Ladder is made of metal, ensuring excellent durability and longevity to meet a variety of household needs. Includes A-frame, extension, bracket and plank, 90-degree angle, and stairs. It provides flexibility for different tasks and work environments. It is equipped with heavy-duty hinges and hinge lock adjusters to provide stability and easily customize the ladder to meet your specific needs. Thickened and widened non-slip treads ensure a steady step to enhance safety and prevent accidents. Maximum weight capacity is 300 lbs. Designed to fold easily, this multi-position ladder provides a convenient storage solution for any home, which is easy to assemble and store. It becomes compact when folded, saving you valuable space in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.