Zoro Homepage

24 in. 450 CFM Vent Wall Mount Range Hood in Stainless Steel

  • Mfr # ZR-S60102

  • Zoro # G622648274


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Commercial / Residential
Residential
High Speed Sones
Standard (High)
Maximum Air Flow Capacity (CFM)
450 CFM
Width
19.68 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-S60102
Zoro #
G622648274
UPC #
447857168802
Country of Origin
China

Dimensions

Width
19.68 in
Length
23.62 in
Duct Width
11.06 in
Range Hood Size
24 in. W
Height
21.53 in
Duct Length
12.67 in

Details

Commercial / Residential
Residential
High Speed Sones
Standard (High)
Maximum Air Flow Capacity (CFM)
450 CFM
Item
Range Hoods
Color
Silver
Material
Stainless Steel
Amps
1.7 A
Finish
Silver
Application
Wall Mount Range Hoods
Vent Install Type
Ducted
Mounting Type
Wall Mount

Description

Upgrade your kitchen with style & performance Wrightmaster-CIARRA 24" Wall-Mounted Convertible Range Hood, the perfect blend of sleek design and powerful functionality. Whether you prefer ducted or ductless installation, this versatile hood adapts to your kitchen’s needs while enhancing its modern aesthetic.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.