
24 in. Convertible Wall Mounted Range Hood in Black with 3-Speed Extraction
Mfr # ZR-B60206P
Zoro # G322648413
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Amps
1.8 A
Height
25.27 in
Finish
Black
Range Hood Size
24 in. W
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-B60206P
Zoro #
G322648413
UPC #
447857168857
Country of Origin
China
Dimensions
Height
25.27 in
Range Hood Size
24 in. W
Length
23.62 in
Duct Width
8.7 in
Duct Length
15.47 in
Width
18.89 in
Details
Amps
1.8 A
Finish
Black
Material
Stainless Steel
Mounting Type
Wall Mount
Maximum Air Flow Capacity (CFM)
450 CFM
Application
Wall Mount Range Hoods
Commercial / Residential
Residential
Color
Black
Vent Install Type
Convertible
High Speed Sones
Standard (High)
Item
Range Hoods
Description
Upgrade your kitchen with style & performance Wrightmaster-CIARRA 24" Wall-Mounted Convertible Range Hood, the perfect blend of sleek design and powerful functionality. Whether you prefer ducted or ductless installation, this versatile hood adapts to your kitchen’s needs while enhancing its modern aesthetic.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.