Shop WRIGHTMASTER
See all product information
Create Account
24 in x 50 ft 21-Gauge Black Vinyl Coated Wire Mesh for Houses, Chicken Coops Metal Frame
- Mfr # ZR-SZ0457
- Zoro # G523331077
product price:Â
$
75.59
/ea
Key Features
Length
600 in
Type
Wire Mesh
Width
24 in
Roll Length
50 ft
Gauge
21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-SZ0457
- Zoro #
- G523331077
- UPC #
- 858831218534
- Country of Origin
- China
- Item
- Wire Mesh
- Type
- Wire Mesh
- Gauge
- 21
Dimensions
- Length
- 600 in
- Width
- 24 in
- Roll Length
- 50 ft
Description
This 1/4 in. x 1/4 in. hardware cloth is constructed from 21-gauge welded steel wire, hot-dipped galvanized for corrosion resistance, and finished with a durable black PVC coating. The double-coated design provides long-lasting protection against rust while remaining safe and non-toxic for animals, making it suitable for chicken coops, garden enclosures, and small-animal containment. The fine 1/4 in. mesh effectively blocks small critters while maintaining airflow and visibility. Lightweight yet strong, the roll is easy to cut, shape, and install for a wide range of residential, agricultural, and DIY applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.