Shop WRIGHTMASTER
See all product information
Create Account
36 in. x 164 ft. 14-Gauge Heavy Zinc Coating Wire Mesh for Livestock and Animal Protection
- Mfr # ZR-SZ0228
- Zoro # G023331058
original price:Â $165.99 , new price: $157.69 , 5 percent off
new price:Â
$
157.69
/ea
Free Shipping & Returns
Key Features
Gauge
14
Type
Wire Mesh
Length
1968 in
Roll Length
164 ft
Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-SZ0228
- Zoro #
- G023331058
- UPC #
- 815344261730
- Country of Origin
- China
- Item
- Wire Mesh
- Gauge
- 14
- Type
- Wire Mesh
Dimensions
- Length
- 1968 in
- Roll Length
- 164 ft
- Width
- 36 in
Description
This 3 ft. x 164 ft. fence is built from high-quality 14-Gauge steel wire and finished with a hot-dip galvanized coating for long-lasting durability and superior corrosion resistance. The graduated mesh design transitions from smaller openings at the bottom to larger openings toward the top, effectively preventing small animals from entering while maintaining strength for livestock containment. Advanced hinge-joint weaving provides flexibility, impact absorption, and long-term stability without loosening. Ideal for farms, pastures, garden perimeters, and general property protection, this fence delivers reliable performance in demanding outdoor environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.