26.2 in. Adjustable Shop Stool with Lumbar Support, 360 Deg Full Rotation, Two Casters w/Brake
- Mfr # ZOR-P412566
- Zoro # G123573846
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Number of casters
4
Length
15.9 in
Width
17.9 in
Material
Fabric
Overall Height
26.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-P412566
- Zoro #
- G123573846
- UPC #
- 967826164272
- Country of Origin
- China
Dimensions
- Length
- 15.9 in
- Width
- 17.9 in
- Overall Height
- 26.2 in
Details
- Number of casters
- 4
- Item
- Desk Chairs
- Material
- Fabric
- Features
- Lumbar Support
- Color
- Black
Description
Stop fighting fatigue and start working smarter. Designed for the professional mechanic and the dedicated DIYer, this premium TITANKIT PRO Shop Stool transforms your time in the garage. Built for durability and all-day comfort, it provides the support you need to stay focused on the task at hand, not on your aching back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.