Shop WRIGHTMASTER
See all product information
Create Account
36.4 in. Adjustable Shop Stool with 2-Tier Storage Rack, 360 Deg Full Rotation, Two Casters w/Brake
- Mfr # ZOR-P412514
- Zoro # G923573800
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Width
18 1/2 in
Number of casters
4
Features
Lumbar Support
Material
Fabric
Length
21.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-P412514
- Zoro #
- G923573800
- UPC #
- 967826164258
- Country of Origin
- China
Dimensions
- Width
- 18 1/2 in
- Length
- 21.7 in
- Overall Height
- 36.4 in
Details
- Item
- Desk Chairs
- Number of casters
- 4
- Features
- Lumbar Support
- Color
- Orange
- Material
- Fabric
Description
Upgrade your workspace efficiency with our heavy-duty Adjustable Shop Stool, designed for the professional mechanic and DIY enthusiast alike. This versatile stool eliminates wasted trips across the garage by keeping your tools and parts within arm's reach. Engineered for mobility and stability, it features a 360 Deg rotating seat and a robust two-tier storage rack, ensuring you have everything you need right where you sit. The integrated casters with brakes allow for smooth movement and secure positioning, making it the ultimate companion for any workshop, garage, or studio.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.