28.25 in. 950 CFM Convertible Vent Insert Range Hood in Silver with 4-Speed Levels and Smart Control

  • Mfr # ZR-CAS28927A

  • Zoro # G022648423


product price:  $1,182.99
/ea
Free Shipping & Returns

Key Features

Width
19.13 in
High Speed Sones
Standard (High)
Minimum Air Flow Capacity (CFM)
266
Switch Control Type
Touch pad
Range Hood Size
28 in. W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-CAS28927A
Zoro #
G022648423
UPC #
991592122266
Country of Origin
China

Dimensions

Width
19.13 in
Range Hood Size
28 in. W
Height
12.2 in
Length
28.25 in

Details

High Speed Sones
Standard (High)
Minimum Air Flow Capacity (CFM)
266
Item
Range Hoods
Switch Control Type
Touch pad
Mounting Type
Insert
Maximum Air Flow Capacity (CFM)
950 CFM
Amps
2.5 A
Material
Metal
Finish
Silver
Color
Silver
Light Type
LED
Application
Insert Range Hood
Vent Install Type
Convertible
Commercial / Residential
Residential

Description

Introducing Wrightmaster-CIARRA 28.25" Smart Control Convertible Insert Range Hood, a professional-grade stainless steel powerhouse designed to elevate your cooking experience. With 950 CFM of ultra-strong suction and 4-speed smart control, this sleek, modern hood keeps your kitchen fresh, quiet, and smoke-free-no matter what's sizzling on the stove.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.