Zoro Homepage

29 in. Convertible Under Cabinet Range Hood in Black

  • Mfr # ZR-CAB75913E

  • Zoro # G422648344


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Height
9.6 in
High Speed Sones
Standard (High)
Width
11.02 in
Application
Under Cabinet Range Hoods
Commercial / Residential
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-CAB75913E
Zoro #
G422648344
UPC #
634075678880
Country of Origin
China

Dimensions

Height
9.6 in
Width
11.02 in
Length
29.52 in
Range Hood Size
29 in. W

Details

Item
Range Hoods
High Speed Sones
Standard (High)
Application
Under Cabinet Range Hoods
Commercial / Residential
Residential
Finish
Black
Amps
1.8 A
Mounting Type
Under Cabinet
Maximum Air Flow Capacity (CFM)
450 CFM
Vent Install Type
Convertible
Material
Stainless Steel
Color
Black

Description

Upgrade your kitchen with style & performance Wrightmaster-CIARRA 29" Under Cabinet Convertible Range Hood, the perfect blend of sleek design and powerful functionality. Whether you prefer ducted or ductless installation, this versatile hood adapts to your kitchen's needs while enhancing its modern aesthetic.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.