
29 in. Convertible Under Cabinet Range Hood in Stainless Steel
Mfr # ZR-CAS75913E
Zoro # G322648383
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Vent Install Type
Convertible
High Speed Sones
Standard (High)
Range Hood Size
29 in. W
Length
29.52 in
Commercial / Residential
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-CAS75913E
Zoro #
G322648383
UPC #
634075678828
Country of Origin
China
Dimensions
Range Hood Size
29 in. W
Length
29.52 in
Height
9.6 in
Width
11.02 in
Details
Vent Install Type
Convertible
Item
Range Hoods
High Speed Sones
Standard (High)
Commercial / Residential
Residential
Mounting Type
Under Cabinet
Amps
1.8 A
Finish
Silver
Application
Under Cabinet Range Hoods
Color
Silver
Material
Stainless Steel
Maximum Air Flow Capacity (CFM)
450 CFM
Description
Upgrade your kitchen with style & performance Wrightmaster-CIARRA 29" Under Cabinet Convertible Range Hood, the perfect blend of sleek design and powerful functionality. Whether you prefer ducted or ductless installation, this versatile hood adapts to your kitchen's needs while enhancing its modern aesthetic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.