
29 in. x 20 in. Black Adjustable Height Work Table with Drawer, 220 lb Capacity and 4 Swivel Casters
Mfr # ZR-65405
Zoro # G122648385
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Application
Exterior, Interior
Finish
Black
Length
29 in
Width
20 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-65405
Zoro #
G122648385
UPC #
695873583455
Country of Origin
China
Dimensions
Length
29 in
Width
20 in
Height
34 in
Details
Application
Exterior, Interior
Item
Workbench
Finish
Black
Color
Black
Material
Metal
Workbench/Table Assembly
All Assembly Required
Type
Mobile Workbench
Tabletop Material
Steel
Number of Drawers
1 Drawer
Drawer Load Rating
220 lb
Description
Maximize your workspace efficiency with this versatile black work table, designed for garages, repair shops, and DIY projects. Featuring a unique adjustable height mechanism that ranges from 34 to 47.75 inches, this table can be customized to your perfect working position. The inclusion of a convenient drawer, four smooth-swiveling casters, and protective rubber corners makes this mobile workstation both practical and durable. Built with heavy-duty steel construction, it offers a 220-pound capacity to handle your tools and projects with ease, while the protective top liner helps keep your surface and equipment safe from damage.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.