29 in. x 20 in. Green Adjustable Height Work Table with Drawer, 220 lb Capacity and 4 Swivel Casters

  • Mfr # ZR-P152674

  • Zoro # G822648319


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Workbench/Table Assembly
All Assembly Required
Type
Mobile Workbench
Finish
Green
Drawer Load Rating
220 lb
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-P152674
Zoro #
G822648319
UPC #
695873583479
Country of Origin
China

Dimensions

Length
29 in
Width
20 in
Height
34 in

Details

Workbench/Table Assembly
All Assembly Required
Item
Workbench
Type
Mobile Workbench
Finish
Green
Drawer Load Rating
220 lb
Tabletop Material
Steel
Material
Steel
Color
Green
Number of Drawers
1 Drawer
Application
Exterior, Interior

Description

Maximize your workspace efficiency with this versatile green work table, designed for garages, repair shops, and DIY projects. Featuring a unique adjustable height mechanism that ranges from 34 to 47.75 inches, this table can be customized to your perfect working position. The inclusion of a convenient drawer, four smooth-swiveling casters, and protective rubber corners makes this mobile workstation both practical and durable. Built with heavy-duty steel construction, it offers a 220-pound capacity to handle your tools and projects with ease, while the protective top liner helps keep your surface and equipment safe from damage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.