Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29 in. x 20 in. Red Adjustable Height Work Table with Drawer, 220 lb Capacity, and 4 Swivel Casters

  • Mfr # ZR-65407

  • Zoro # G222648315


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Drawer Load Rating
220 lb
Color
Red
Length
29 in
Height
34 in
Number of Drawers
1 Drawer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-65407
Zoro #
G222648315
UPC #
695873583417
Country of Origin
China

Dimensions

Length
29 in
Height
34 in
Width
20 in

Details

Drawer Load Rating
220 lb
Color
Red
Number of Drawers
1 Drawer
Material
Metal
Tabletop Material
Steel
Application
Exterior, Interior
Finish
Red
Type
Mobile Workbench
Workbench/Table Assembly
All Assembly Required
Item
Workbench

Description

Maximize your workspace efficiency with this versatile red work table, designed for garages, repair shops, and DIY projects. Featuring a unique adjustable height mechanism that ranges from 34 to 47.75 inches, this table can be customized to your perfect working position. The inclusion of a convenient drawer, four smooth-swiveling casters, and protective rubber corners makes this mobile workstation both practical and durable. Built with heavy-duty steel construction, it offers a 220-pound capacity to handle your tools and projects with ease, while the protective top liner helps keep your surface and equipment safe from damage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.