
3 ft. x 25 ft. Black Balcony Privacy Fence Screen with UV Blockage for Balcony Porch Patio Deck Yard
Mfr # ZR-0325BK
Zoro # G722648341
product price:Â $39.25
/eaKey Features
Material
Polyethylene
Color
Black
Application
Exterior
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-0325BK
Zoro #
G722648341
UPC #
710752191740
Country of Origin
China
Dimensions
Width
300 in
Length
36 in
Details
Material
Polyethylene
Item
Privacy Screen Fence
Color
Black
Application
Exterior
Finish
Black
Description
Wrightmaster balcony fence screen is made of high-quality sun-proof polyethylene, which is durable and breathable. Block up strong UV rays and not easy to fade for long-term use. It can be used for a long time. Not only can this fence screen be used on the balcony, but it is also ideal for a patio, deck, yard, porch, pool or anywhere you need privacy. It is also widely used for privacy screens, gazebo covers, or shade structures. You can use them to fasten the grommets to the fence on each side and keep the privacy fence secured, no tools are required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.