3 ft. x 50 ft. 19-Gauge Black Vinyl Coated Welded Wire Fence

  • Mfr # ZR-44KX7B

  • Zoro # G722648327


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
7.87 in
Mesh Size
1/2 in
Color
Black
Product Length
50 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-44KX7B
Zoro #
G722648327
UPC #
469006235562
Country of Origin
China

Dimensions

Width
7.87 in
Mesh Size
1/2 in
Length
7.87 in
Height
36.61 in
Product Length
50 ft.

Details

Material
Metal
Color
Black
Application
Garden, Security, Animal Barrier
Finish
Black
Item
Wire Mesh
Chain Link Type
Hardware Cloth
Gauge
19

Description

WRIGHTMASTER Hardware Cloth is hot-dip galvanized and is primarily used as screens and fences. The cloth netting is cut with scissors and shaped to fit specific projects in your home or property, including window and screen door coverings, chicken coop fencing, raised flower beds, screening, rabbit/snake barriers, tree guards, gutters, under eaves, soil screeners, gutter guards, flower beds, poultry fencing, home decor projects, handicraft creations, and more. You can transform it into anything you want. The size is 36 in. x 50 ft. roll with an opening of 1/2 in. x 1/2 in. Use it to protect vegetable and flower roots, bulbs, rhizomes, etc. from burrowing animals. It can be used to make individual baskets or line raised garden beds to allow drainage and root growth, prevent rodents such as mice, moles, snakes, and small animals such as cottontail rabbits, and antelope squirrels, and provide excellent protection for vegetables, and tomatoes, strawberries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.