3 in Portable Water Pump, 264 GPM, Powered by Honda GX160 163cc Commercial Engine

  • Mfr # ZR-P245709

  • Zoro # G422648351


product price:  $1,342.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure (PSI)
40.6 PSI
Max. Flow Rate
15840 GPH
Min. Operating Temperature
-22°F
Outlet Connection
Clamp Fitting
Pump HP
5.5 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-P245709
Zoro #
G422648351
UPC #
267932383643
Country of Origin
China

Dimensions

Height
16.5 in
Length
19.2 in
Width
15 in

Details

Max. Pressure (PSI)
40.6 PSI
Max. Flow Rate
15840 GPH
Min. Operating Temperature
-22°F
Outlet Connection
Clamp Fitting
Pump HP
5.5 HP
Power Source
Gas Engine
Engine Displacement
163CC
Item
Water Pump
Inlet/Outlet (In.)
3 in NPT
Max. Operating Temperature
122°F
RPM
3600 RPM
Max. Lift
98 ft
Color
Red
Finish
Red
Body Material
Aluminium
Displacement
264GPM
Oil Capacity
121.7 fl. oz.
GPH of Water @ 10 Ft. of Head
1800 GPH
Self-Priming
160sec
Max. Suction Lift (Ft.)
26 ft

Description

Built for professional-grade performance and legendary reliability, this 3-inch water pump is powered by a commercial Honda GX160 engine. Delivering a powerful flow rate of 264 gallons per minute, it is engineered to handle the most demanding dewatering, irrigation, and construction site applications. The combination of a lightweight aluminum pump body and a sturdy steel base plate offers the perfect balance of portability and operational stability. Designed for contractors, farmers, and property owners who require unwavering performance, this pump is your go-to solution for moving large volumes of water efficiently and dependably.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.