Slurry Pump - 3", 5.5 HP, 365 GPM, 3-Phase
- Mfr # 3KMUD554
- Zoro # G923124606
product price:Â
$
5,873.99
/ea
Key Features
Nominal Voltage
460V
Max. Head
50 ft
Max. GPM
365
Phase
3
Discharge NPT
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3KMUD554
- Zoro #
- G923124606
- UPC #
- -
- Country of Origin
- United States
- Nominal Voltage
- 460V
- HP
- 5.5 hp
- Max. Head
- 50 ft
- Max. GPM
- 365
- Phase
- 3
- Discharge NPT
- 3 in
Description
The Barmesa 3KMUD554 Submersible Slurry Pump is engineered for heavy-duty handling of abrasive, solids-laden fluids in demanding environments such as construction sites, mining operations, and stormwater drainage applications. Built with rugged cast iron construction, this 5.5 HP three-phase pump operates on 460V power and delivers up to 365 GPM through a 3-inch port, providing dependable performance with a maximum head of 50 feet. It features a high chrome alloy impeller for superior abrasion resistance and an oil-filled mechanical seal with silicon-carbide components to reduce leakage and simplify maintenance. Ideal for dewatering pits and slurry pumping applications, this pump is designed for durable, long-term operation.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.