
3-Step Folding Steel Step Stool w/Safety Handrails and Wide Anti-Slip Pedals, 800 lb. Load Capacity
Mfr # ZR-190842
Zoro # G822648364
product price: $72.39
/eaKey Features
Ladder Height
3 ft.
Color
Black
Finish
Black
Overall Height
1.5 in
ANSI Type
IAA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-190842
Zoro #
G822648364
UPC #
141665562776
Country of Origin
China
Dimensions
Ladder Height
3 ft.
Overall Height
1.5 in
Overall Depth
45 in
Step Depth
10 in
Overall Width
20.2 in
Details
Color
Black
Finish
Black
ANSI Type
IAA
Base Spread
26 in
Item
Step Stools
Load Capacity
800 lb.
Number of Steps
3
Material
Steel
Description
WRIGHTMASTER 3 step ladder crafted with a high-strength steel frame, offers dependable support and security, ensuring stability as you climb. The 2 non-slip mats on the steps provide a strong grip, enhancing safety and preventing accidents. maximum load 800 lbs. Designed to fold up effortlessly, this 3-step ladder stool offers a convenient storage solution for any household. Whether kept in the washroom, shed, pantry, or closet, it becomes compact when folded, saving valuable space in your home. When not in use as a ladder, it can double as a stylish plant stand, adding a decorative touch to your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.