Shop WRIGHTMASTER
See all product information
Create Account
3-Step Lightweight Steel Step Stool, 9 ft. Reach with Safety Lock, 800 lb. Capacity, Black
- Mfr # ZoroLDR-BT3S-BK
- Zoro # G024296844
product price:Â
$
55.99
/ea
Key Features
Stepladder Item
Step Stool
Width (In.)
2 in
Ladder Height
3.5 ft
Rung/Step Spacing
10.5 in
Overall Height
45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroLDR-BT3S-BK
- Zoro #
- G024296844
- UPC #
- 255907722443
- Country of Origin
- China
- Stepladder Item
- Step Stool
- Rung/Step Spacing
- 10.5 in
- Number of Steps
- 3
- Material
- Steel
- Item
- Step Stools
Dimensions
- Width (In.)
- 2 in
- Ladder Height
- 3.5 ft
- Overall Height
- 45 in
Description
Tackle everyday tasks with confidence using the Folding Step Stools, your heavy-duty, space-saving solution for home, garage, or workshop. This 3-step ladder supports up to 800 lbs. thanks to its thickened steel frame and reinforced cross-brace. The auto-locking metal buckle secures instantly when opened, while the 3-stage rust-fighting finish (smooth lacquer, polished coat, thickened metal) ensures long-lasting durability. Wide, anti-slip pedals with textured stripes provide full-foot stability, and non-slip rubber feet lock the ladder firmly in place. The comfortable handrail and soft rubber handgrip offer balanced, easy handling. Folds to just 1.6 in. slim, perfect for closets or behind doors. Safe, portable, and built to last.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.