Shop WRIGHTMASTER
See all product information
Create Account
3-Tier Adjustable Storage Shelves with Heavy Duty, Easy to Install
- Mfr # ZoroP245637
- Zoro # G224296903
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Length
67 in
Material
Steel
Number of Shelves
3
Color
Black
Includes
Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP245637
- Zoro #
- G224296903
- UPC #
- 682731175440
- Country of Origin
- China
- Material
- Steel
- Number of Shelves
- 3
- Color
- Black
- Includes
- Hardware
- Shelf Capacity
- 4,300 lb
- Shelving Type
- Ventilated
- Item
- Wire Shelf Unit
Dimensions
- Length
- 67 in
- Width
- 19.7 in
- Height
- 63 in
Description
Get your workspace organized with the 3-Tier Adjustable Storage Shelves. Built for heavy-duty performance and designed for quick setup, this shelving unit delivers reliable strength without complicated assembly.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.