Shop WRIGHTMASTER
See all product information
Create Account
3-Tier Adjustable Storage Shelves with 450lbs. Capacity
- Mfr # ZoroP392788
- Zoro # G224296958
product price:Â
$
79.59
/ea
Key Features
Shelf Capacity
450 lb
Shelving Type
Ventilated
Length
27.55 in
Height
31.5 in
Includes
Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP392788
- Zoro #
- G224296958
- UPC #
- 364136553954
- Country of Origin
- China
- Shelf Capacity
- 450 lb
- Shelving Type
- Ventilated
- Includes
- Hardware
- Material
- Steel
- Color
- Black
- Item
- Wire Shelf Unit
- Number of Shelves
- 3
Dimensions
- Length
- 27.55 in
- Height
- 31.5 in
- Width
- 13.77 in
Description
Maximize your storage potential with the 3-Tier Adjustable Storage Shelves. Engineered for industrial-strength performance, this shelving unit holds up to 450 pounds while allowing you to customize each shelf height to fit your oversized tools, bulk supplies, or heavy equipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.