Zoro Homepage

30 in. 200 CFM Convertible Under Cabinet Range Hood in Black

  • Mfr # ZR-CAB75905

  • Zoro # G022648294


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Amps
1.8 A
Mounting Type
Under Cabinet
Material
Stainless Steel
Maximum Air Flow Capacity (CFM)
200 CFM
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-CAB75905
Zoro #
G022648294
UPC #
634075678804
Country of Origin
China

Dimensions

Height
5.51 in
Length
29.76 in
Width
19.69 in
Range Hood Size
30 in. W

Details

Amps
1.8 A
Mounting Type
Under Cabinet
Material
Stainless Steel
Maximum Air Flow Capacity (CFM)
200 CFM
Color
Black
Vent Install Type
Convertible
Application
Under Cabinet Range Hoods
Finish
Black
High Speed Sones
Standard (High)
Item
Range Hoods
Commercial / Residential
Residential

Description

Upgrade your kitchen with style & performance Wrightmaster-CIARRA 30" Under Cabinet Convertible Range Hood, the perfect blend of sleek design and powerful functionality. Whether you prefer ducted or ductless installation, this versatile hood adapts to your kitchen's needs while enhancing its modern aesthetic.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.