30 in. 200 CFM Convertible Under Cabinet Range Hood in Stainless Steel

  • Mfr # ZR-CAS75905

  • Zoro # G222648360


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow Capacity (CFM)
200 CFM
Amps
1.8 A
Mounting Type
Under Cabinet
High Speed Sones
Standard (High)
Width
19.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-CAS75905
Zoro #
G222648360
UPC #
447857168895
Country of Origin
China

Dimensions

Width
19.69 in
Length
29.76 in
Height
5.51 in
Range Hood Size
30 in. W

Details

Maximum Air Flow Capacity (CFM)
200 CFM
Amps
1.8 A
Mounting Type
Under Cabinet
High Speed Sones
Standard (High)
Finish
Gray
Material
Stainless Steel
Commercial / Residential
Residential
Vent Install Type
Convertible
Application
Under Cabinet Range Hoods
Color
Gray
Item
Range Hoods

Description

Upgrade your kitchen with style & performance Wrightmaster-CIARRA 30" Under Cabinet Convertible Range Hood, the perfect blend of sleek design and powerful functionality. Whether you prefer ducted or ductless installation, this versatile hood adapts to your kitchen's needs while enhancing its modern aesthetic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.