
30 in. 450 CFM Convertible Wall Mounted Range Hood in Black with 3-Speed Exhaust Fan, Auto Shut Off
Mfr # ZR-75502
Zoro # G922648271
product price:Â $392.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Length
29.53 in
Commercial / Residential
Residential
Material
Stainless Steel
Amps
1.8 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-75502
Zoro #
G922648271
UPC #
447857168833
Country of Origin
China
Dimensions
Length
29.53 in
Range Hood Size
30 in. W
Height
19.45 in
Width
19.69 in
Details
Item
Range Hoods
Mounting Type
Wall Mount
Color
Black
Commercial / Residential
Residential
Material
Stainless Steel
Amps
1.8 A
Vent Install Type
Convertible
High Speed Sones
Standard (High)
Application
Wall Mount Range Hoods
Maximum Air Flow Capacity (CFM)
450 CFM
Finish
Black
Description
Upgrade your kitchen with style & performance Wrightmaster-CIARRA 30" Wall-Mounted Convertible Range Hood, the perfect blend of sleek design and powerful functionality. Whether you prefer ducted or ductless installation, this versatile hood adapts to your kitchen’s needs while enhancing its modern aesthetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.