Zoro Homepage

30 in. 450 CFM Vent Wall Mount Range Hood in Stainless Steel

  • Mfr # ZR-S75102

  • Zoro # G622648335


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Commercial / Residential
Residential
Duct Width
11.06 in
Vent Install Type
Ducted
Duct Length
12.67 in
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-S75102
Zoro #
G622648335
UPC #
447857168819
Country of Origin
China

Dimensions

Duct Width
11.06 in
Duct Length
12.67 in
Range Hood Size
30 in. W
Length
29.52 in
Width
19.68 in
Height
21.53 in

Details

Commercial / Residential
Residential
Vent Install Type
Ducted
Mounting Type
Wall Mount
High Speed Sones
Standard (High)
Amps
1.7 A
Maximum Air Flow Capacity (CFM)
450 CFM
Item
Range Hoods
Material
Stainless Steel
Application
Wall Mount Range Hoods
Color
Silver
Finish
Silver

Description

Upgrade your kitchen with style & performance Wrightmaster-CIARRA 30" Wall-Mounted Convertible Range Hood, the perfect blend of sleek design and powerful functionality. Whether you prefer ducted or ductless installation, this versatile hood adapts to your kitchen’s needs while enhancing its modern aesthetic.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.