
30 in. 450 CFM Wall Mounted Range Hood in Stainless Steel with 3-Speed Exhaust Fan, Auto Shut Off
Mfr # ZR-S75502
Zoro # G622648380
product price:Â $392.99
/ea
Free Shipping & Returns
Key Features
Application
Wall Mount Range Hoods
Range Hood Size
30 in. W
Amps
1.8 A
Mounting Type
Wall Mount
Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-S75502
Zoro #
G622648380
UPC #
447857168826
Country of Origin
China
Dimensions
Range Hood Size
30 in. W
Width
19.69 in
Length
29.53 in
Height
19.45 in
Details
Application
Wall Mount Range Hoods
Amps
1.8 A
Mounting Type
Wall Mount
Finish
Silver
Item
Range Hoods
Commercial / Residential
Residential
High Speed Sones
Standard (High)
Material
Stainless Steel
Color
Silver
Vent Install Type
Convertible
Maximum Air Flow Capacity (CFM)
450 CFM
Description
Upgrade your kitchen with style & performance Wrightmaster-CIARRA 30" Wall-Mounted Convertible Range Hood, the perfect blend of sleek design and powerful functionality. Whether you prefer ducted or ductless installation, this versatile hood adapts to your kitchen’s needs while enhancing its modern aesthetic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.