
30 in. Convertible Under Cabinet Range Hood in Black Painted Stove Vent Hood for Kitchen
Mfr # ZR-CAB75918B
Zoro # G922648356
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
High Speed Sones
Standard (High)
Length
29.76 in
Color
Black
Vent Install Type
Convertible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-CAB75918B
Zoro #
G922648356
UPC #
447857168888
Country of Origin
China
Dimensions
Height
3.94 in
Length
29.76 in
Width
19.69 in
Range Hood Size
30 in. W
Details
Material
Stainless Steel
High Speed Sones
Standard (High)
Color
Black
Vent Install Type
Convertible
Item
Range Hoods
Mounting Type
Under Cabinet
Finish
Black
Commercial / Residential
Residential
Maximum Air Flow Capacity (CFM)
200 CFM
Application
Under Cabinet Range Hoods
Amps
1.8 A
Description
Upgrade your kitchen with style & performance Wrightmaster-CIARRA 30" Under Cabinet Convertible Range Hood, the perfect blend of sleek design and powerful functionality. Whether you prefer ducted or ductless installation, this versatile hood adapts to your kitchen's needs while enhancing its modern aesthetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.