
30 in. Convertible Under Cabinet Range Hood in Stainless Steel
Mfr # ZR-S75918A
Zoro # G622648304
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Range Hood Size
30 in. W
Application
Under Cabinet Range Hoods
Commercial / Residential
Residential
Finish
Silver
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-S75918A
Zoro #
G622648304
UPC #
447857168864
Country of Origin
China
Dimensions
Range Hood Size
30 in. W
Length
29.76 in
Width
19.69 in
Height
3.94 in
Details
Application
Under Cabinet Range Hoods
Commercial / Residential
Residential
Finish
Silver
Material
Stainless Steel
High Speed Sones
Standard (High)
Vent Install Type
Convertible
Mounting Type
Under Cabinet
Amps
1.8 A
Maximum Air Flow Capacity (CFM)
200 CFM
Color
Silver
Item
Range Hoods
Description
Upgrade your kitchen with style & performance Wrightmaster-CIARRA 30" Under Cabinet Convertible Range Hood, the perfect blend of sleek design and powerful functionality. Whether you prefer ducted or ductless installation, this versatile hood adapts to your kitchen's needs while enhancing its modern aesthetic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.