30 in. Convertible Vent Under Cabinet Stainless Steel Range Hood W/Smart Control & Delay Shut-Off

  • Mfr # ZR-CAS30928A

  • Zoro # G822648265


product price: $1,290.99
/ea
Free Shipping & Returns

Key Features

Application
Under Cabinet Range Hoods
Commercial / Residential
Residential
High Speed Sones
Standard (High)
Material
Metal
Maximum Air Flow Capacity (CFM)
950 CFM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-CAS30928A
Zoro #
G822648265
UPC #
991592122242
Country of Origin
China

Dimensions

Length
30 in
Width
24 in
Range Hood Size
30 in. W
Height
18 in

Details

Application
Under Cabinet Range Hoods
Color
Gray
Commercial / Residential
Residential
High Speed Sones
Standard (High)
Material
Metal
Maximum Air Flow Capacity (CFM)
950 CFM
Mounting Type
Under Cabinet
Vent Install Type
Convertible
Amps
2.5 A
Item
Range Hoods
Finish
Gray

Description

Introducing Wrightmaster-CIARRA 30" Smart Control Convertible Under Cabinet Range Hood, a professional-grade stainless steel powerhouse designed to elevate your cooking experience. With 950 CFM of ultra-strong suction and smart control, this sleek, modern hood keeps your kitchen fresh, quiet, and smoke-free-no matter what's sizzling on the stove.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.