
30 in. Convertible Vent Wall-Mounted Range Hood in Stainless Steel W/Delay Shut-Off Smart Control
Mfr # ZR-CAS30313A
Zoro # G022648416
product price: $1,423.99
/ea
Free Shipping & Returns
Key Features
Height
30.25 in
Amps
2.5 A
Maximum Air Flow Capacity (CFM)
950 CFM
Range Hood Size
30 in. W
Vent Install Type
Convertible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-CAS30313A
Zoro #
G022648416
UPC #
991592122235
Country of Origin
China
Dimensions
Height
30.25 in
Range Hood Size
30 in. W
Width
24 in
Length
30 in
Details
Amps
2.5 A
Maximum Air Flow Capacity (CFM)
950 CFM
Item
Range Hoods
Vent Install Type
Convertible
Material
Metal
Color
Silver
Application
Wall Mount Range Hoods
Finish
Silver
High Speed Sones
Standard (High)
Mounting Type
Wall Mount
Commercial / Residential
Residential
Description
Introducing Wrightmaster-CIARRA 30" Smart Control Convertible Wall-Mounted Range Hood, a professional-grade stainless steel powerhouse designed to elevate your cooking experience. With 950 CFM of ultra-strong suction and 4-speed smart control, this sleek, modern hood keeps your kitchen fresh, quiet, and smoke-free-no matter what's sizzling on the stove.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.