30 in. Undermount 16-Gauge Single Bowl Stainless Steel Kitchen Sink
- Mfr # ZOR-P360859
- Zoro # G523573736
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Bowl Shape
Rectangular
No. of Bowls
Single Bowl
Gauge
16 ga
Minimum Cabinet Size
33
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-P360859
- Zoro #
- G523573736
- UPC #
- 918714774721
- Country of Origin
- China
Dimensions
- Minimum Cabinet Size
- 33
- Overall Height
- 9 in
- Overall Width
- 18 in
- Overall Length
- 30 in
Details
- Bowl Shape
- Rectangular
- No. of Bowls
- Single Bowl
- Gauge
- 16 ga
- Body Material
- Stainless Steel
- Product Style
- Kitchen Sink
- Includes
- Drain, Drain Cap
- Mounting Type
- Undermount
- Item
- Kitchen Sinks
- Drain Location
- Back
Description
Elevate your kitchen with the unparalleled durability and intelligent design of Professional Grade Workstation Sink. Constructed from heavy-duty True 16-Gauge T304 Stainless Steel, this sink is built to withstand the demands of daily gourmet meal preparation. Its deep basin and thoughtful engineering transform your kitchen workflow, providing a dedicated space for chopping, rinsing, and drying with a full suite of included accessories.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.