Shop WRIGHTMASTER
See all product information
Create Account
30 in. Drop-In Single Bowl 20 Gauge Silver Stainless Steel Kitchen Sink with Drain and Hook
- Mfr # ZOR-SS-BR-08
- Zoro # G323573752
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Product Style
Kitchen Sink
Mounting Type
Drop-in
Overall Width
22 in
Bowl Shape
Rectangular
Drain Location
Center
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-SS-BR-08
- Zoro #
- G323573752
- UPC #
- 761709501242
- Country of Origin
- China
- Product Style
- Kitchen Sink
- Mounting Type
- Drop-in
- Bowl Shape
- Rectangular
- Drain Location
- Center
- No. of Bowls
- Single Bowl
- Item
- Kitchen Sinks
- Color
- Silver
- Number of Holes
- 1
- Body Material
- Stainless Steel
- Includes
- Cutting Board, Colander
- Gauge
- 20 ga
Dimensions
- Overall Width
- 22 in
- Minimum Cabinet Size
- 30
- Overall Height
- 10 in
- Overall Length
- 30 in
Description
Upgraded workstation kitchen sink is designed to bring efficiency and versatility to your daily kitchen routine. Crafted from premium T304 stainless steel, it offers excellent resistance to scratches, dents, and corrosion for long-lasting performance. The spacious single-bowl design easily handles large cookware, while integrated soundproofing and smart drainage features ensure a cleaner, quieter, and more organized kitchen workspace.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.