30 in. Wall Mount 450 CFM Ductless Range Hood Vent for Kitchen Hood in Stainless Steel, Black

  • Mfr # ZR-B75206P

  • Zoro # G922648424


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Duct Width
6.73 in
Material
Stainless Steel
Length
29.53 in
Finish
Black
Duct Length
8.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-B75206P
Zoro #
G922648424
UPC #
236224840713
Country of Origin
China

Dimensions

Duct Width
6.73 in
Width
18.5 in
Length
29.53 in
Duct Length
8.66 in
Height
25.28 in
Range Hood Size
30 in. W

Details

Material
Stainless Steel
Finish
Black
Application
Wall Mount Range Hoods
Mounting Type
Wall Mount
Item
Range Hoods
Color
Black
Commercial / Residential
Residential
Amps
1.8 A
Vent Install Type
Ducted
Maximum Air Flow Capacity (CFM)
450 CFM
High Speed Sones
Standard (High)

Description

Upgrade your kitchen with style & performance Wrightmaster-CIARRA 30" Wall-Mounted Convertible Range Hood, the perfect blend of sleek design and powerful functionality. Whether you prefer ducted or ductless installation, this versatile hood adapts to your kitchen’s needs while enhancing its modern aesthetic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.