
30 in. Wall Mount 450 CFM Ductless Range Hood Vent for Kitchen Hood in Stainless Steel
Mfr # ZR-75206P
Zoro # G122648309
product price:Â $281.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Range Hood Size
30 in. W
Commercial / Residential
Residential
Duct Width
6.73 in
Vent Install Type
Ducted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-75206P
Zoro #
G122648309
UPC #
236224840706
Country of Origin
China
Dimensions
Range Hood Size
30 in. W
Duct Width
6.73 in
Height
25.28 in
Duct Length
8.66 in
Length
29.53 in
Width
18.5 in
Details
Mounting Type
Wall Mount
Commercial / Residential
Residential
Vent Install Type
Ducted
High Speed Sones
Standard (High)
Application
Wall Mount Range Hoods
Finish
Silver
Color
Silver
Amps
1.8 A
Maximum Air Flow Capacity (CFM)
450 CFM
Item
Range Hoods
Material
Stainless Steel
Description
Upgrade your kitchen with style & performance Wrightmaster-CIARRA 30" Wall-Mounted Convertible Range Hood, the perfect blend of sleek design and powerful functionality. Whether you prefer ducted or ductless installation, this versatile hood adapts to your kitchen’s needs while enhancing its modern aesthetic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.