Shop WRIGHTMASTER
See all product information
Create Account
33"Apron-Front Single Bowl White Ceramic Workstation Kitchen Sink w/Cutting Board and Gold Strainer
- Mfr # ZOR-AWS332010JTQJ
- Zoro # G023573809
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Includes
Bottom Grids, Strainer, Colander, Cutting Board, Rolling Drying Rack
Minimum Cabinet Size
33
No. of Bowls
Single Bowl
Drain Location
Center
Overall Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-AWS332010JTQJ
- Zoro #
- G023573809
- UPC #
- 382140895198
- Country of Origin
- China
- Includes
- Bottom Grids, Strainer, Colander, Cutting Board, Rolling Drying Rack
- No. of Bowls
- Single Bowl
- Drain Location
- Center
- Body Material
- Ceramic
- Color
- White
- Item
- Kitchen Sinks
- Product Style
- Kitchen Sink
- Mounting Type
- Farmhouse/Apron-Front
- Bowl Shape
- Rectangular
Dimensions
- Minimum Cabinet Size
- 33
- Overall Height
- 10 in
- Overall Width
- 20 in
- Overall Length
- 33 in
Description
Transform your kitchen with this elegant white ceramic farmhouse sink-durable, easy to clean, and perfect for everyday cooking tasks. The included bottom grids and strainer boost functionality, while its timeless design fits any decor. Make busy kitchen moments a breeze!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.