3/4 in. x 100 ft. Standard Garden Hose with Multi-Function Nozzle, 7 Spray Mode, Non-Slip Handle

  • Mfr # ZR-HYSG100FTG
  • Zoro # G823331036
product price: 
$
26.25
/ea

Key Features

Hose Color
Green
Burst Pressure
150 Psi
Fitting Diameter
0.75 in
Hose Type
Standard garden
Duty Rating
Light
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZR-HYSG100FTG
Zoro #
G823331036
UPC #
362810847979
Country of Origin
China

Dimensions

Fitting Diameter
0.75 in
Length
1,200 in
Hose Diameter (in.)
0.75 in
Hose Length
100 ft
Width
0.98 in

Details

Hose Color
Green
Burst Pressure
150 Psi
Hose Type
Standard garden
Duty Rating
Light
Features
Non-Toxic, Washable
Product Type
Garden Hose
Hose Tube Material
Plastic
Item
Garden Hoses
Commercial / Residential
Residential

Description

Our Durable 100FT Standard Garden Hose is the ultimate solution for all your outdoor cleaning and watering tasks. Featuring 7 versatile spray modes, a comfortable non-slip handle, and durable nylon construction, this hose ensures efficient and effortless use. Perfect for gardening, car washing, pet showering, and more, it's a must-have for every home.

Ratings & reviews