Expandable 3/4 in. x 100 ft. Standard Garden Hose w/ Multi-Function Nozzle, 7 Spray Mode
- Mfr # ZR-HYSG100FTB
- Zoro # G923331059
product price:Â
$
26.25
/ea
Key Features
Product Type
Garden Hose
Features
Non-Toxic, Washable
Duty Rating
Light
Hose Length
100 ft
Fitting Diameter
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-HYSG100FTB
- Zoro #
- G923331059
- UPC #
- 362810847962
- Country of Origin
- China
- Item
- Garden Hoses
- Product Type
- Garden Hose
- Features
- Non-Toxic, Washable
- Duty Rating
- Light
- Hose Type
- Standard garden
- Commercial / Residential
- Residential
- Hose Color
- Blue
- Burst Pressure
- 150 Psi
- Hose Tube Material
- Plastic
Dimensions
- Hose Length
- 100 ft
- Fitting Diameter
- 0.75 in
- Length
- 1,200 in
- Hose Diameter (in.)
- 0.75 in
- Width
- 0.98 in
Description
Our Durable 100FT Standard Garden Hose is the ultimate solution for all your outdoor cleaning and watering tasks. Featuring 7 versatile spray modes, a comfortable non-slip handle, and durable nylon construction, this hose ensures efficient and effortless use. Perfect for gardening, car washing, pet showering, and more, it's a must-have for every home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.