Shop WRIGHTMASTER
See all product information
Create Account
3/4 in. x 50 ft. Standard Garden Hose with Brass Fittings, Multi-Function NozzleandLeak-Proof
- Mfr # ZR-50FTG
- Zoro # G323331024
original price: $30.89 , new price: $27.80 , 10 percent off
new price:
$
27.80
/ea
Key Features
Burst Pressure
150 Psi
Hose Length
50 ft
Hose Type
Standard garden
Width
0.98 in
Length
600 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-50FTG
- Zoro #
- G323331024
- UPC #
- 362810848013
- Country of Origin
- China
Dimensions
- Hose Length
- 50 ft
- Width
- 0.98 in
- Length
- 600 in
- Fitting Diameter
- 0.75 in
- Hose Diameter (in.)
- 0.75 in
Details
- Item
- Garden Hoses
- Burst Pressure
- 150 Psi
- Hose Color
- Green
- Hose Type
- Standard garden
- Duty Rating
- Light
- Commercial / Residential
- Residential
- Hose Tube Material
- Plastic
- Features
- Non-Toxic, Washable
- Product Type
- Garden Hose
Description
Our Durable Standard Garden Hose is the ultimate solution for all your outdoor cleaning and watering tasks. Featuring versatile spray modes, a comfortable non-slip handle, and durable nylon construction, this hose ensures efficient and effortless use. Perfect for gardening, car washing, pet showering, and more, it's a must-have for every home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.