
34.25 in. 950 CFM Convertible Vent Insert Range Hood in Silver with Filter Cleaning Reminders
Mfr # ZR-CAS34927A
Zoro # G022648386
product price: $1,423.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Amps
2.5 A
Vent Install Type
Convertible
Minimum Air Flow Capacity (CFM)
266
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-CAS34927A
Zoro #
G022648386
UPC #
991592122273
Country of Origin
China
Dimensions
Range Hood Size
34 in. W
Width
19.13 in
Height
12 in
Length
34.25 in
Details
Color
Silver
Amps
2.5 A
Vent Install Type
Convertible
Minimum Air Flow Capacity (CFM)
266
Material
Metal
Light Type
LED
Maximum Air Flow Capacity (CFM)
950 CFM
High Speed Sones
Standard (High)
Commercial / Residential
Residential
Switch Control Type
Touch pad
Finish
Silver
Application
Insert Range Hood
Item
Range Hoods
Mounting Type
Insert
Description
Introducing Wrightmaster-CIARRA 34.25" Smart Control Convertible Insert Range Hood, a professional-grade stainless steel powerhouse designed to elevate your cooking experience. With 950 CFM of ultra-strong suction and 4-speed smart control, this sleek, modern hood keeps your kitchen fresh, quiet, and smoke-free-no matter what's sizzling on the stove.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.