
36 in. Convertible Vent Under Cabinet Range Hood in Silver with Dishwasher-Safe Baffle Filters
Mfr # ZR-CAS36928A
Zoro # G822648289
product price:Â $1,568.99
/ea
Free Shipping & Returns
Key Features
Vent Install Type
Convertible
Mounting Type
Under Cabinet
Application
Under Cabinet Range Hoods
Height
18 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-CAS36928A
Zoro #
G822648289
UPC #
991592122259
Country of Origin
China
Dimensions
Length
36 in
Height
18 in
Width
24 in
Range Hood Size
36 in. W
Details
Vent Install Type
Convertible
Mounting Type
Under Cabinet
Application
Under Cabinet Range Hoods
Color
Gray
Material
Metal
Amps
2.5 A
Item
Range Hoods
Finish
Gray
Commercial / Residential
Residential
High Speed Sones
Standard (High)
Maximum Air Flow Capacity (CFM)
950 CFM
Description
Introducing Wrightmaster-CIARRA 36" Smart Control Convertible Under Cabinet Range Hood, a professional-grade stainless steel powerhouse designed to elevate your cooking experience. With 950 CFM of ultra-strong suction and dishwasher-safe baffle filters, this sleek, modern hood keeps your kitchen fresh, quiet, and smoke-free-no matter what's sizzling on the stove.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.