36 in. Convertible Vent Wall Mounted Stainless Steel Range Hood with Smart Control & 4-Speed Levels

  • Mfr # ZR-CAS36313A

  • Zoro # G022648287


product price:  $1,689.99
/ea
Free Shipping & Returns

Key Features

Finish
Silver
Mounting Type
Wall Mount
Commercial / Residential
Residential
Height
30.25 in
Amps
2.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-CAS36313A
Zoro #
G022648287
UPC #
991592122280
Country of Origin
China

Dimensions

Height
30.25 in
Length
36 in
Width
24 in
Range Hood Size
36 in. W

Details

Finish
Silver
Mounting Type
Wall Mount
Commercial / Residential
Residential
Amps
2.5 A
Application
Wall Mount Range Hoods
Item
Range Hoods
Vent Install Type
Convertible
Color
Silver
Maximum Air Flow Capacity (CFM)
950 CFM
High Speed Sones
Standard (High)
Material
Metal

Description

Introducing Wrightmaster-CIARRA 36" Smart Control Convertible Wall-Mounted Range Hood, a professional-grade stainless steel powerhouse designed to elevate your cooking experience. With 950 CFM of ultra-strong suction and gas leakage detect sensors, this sleek, modern hood keeps your kitchen fresh, quiet, and smoke-free-no matter what's sizzling on the stove.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.