36 in. x 50 ft. 16-Gauge Black PVC Coated Welded Wire Fence Fit Most Size Animal Cages, Vinyl Coati

  • Mfr # ZR-3366FR

  • Zoro # G721718663


original price:  $86.49 , new price: $76.22 , 11 percent off
new price:  $76.22
/ea

Key Features

Color
Black
Application
Animal Barrier,Garden,Security
Length
8.66 in
Product Length
50 ft
Mesh Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR-3366FR
Zoro #
G721718663
UPC #
263788331777
Country of Origin
China

Dimensions

Length
8.66 in
Product Length
50 ft
Mesh Size
1/4 in
Width
8.66 in
Height
36.61 in

Details

Color
Black
Application
Animal Barrier,Garden,Security
Item
Wire Mesh
Material
Metal
Chain Link Type
Welded
Gauge
16
Type
Welded Chain Link Fabric

Description

36 in. x 50 ft. 16-Gauge Black PVC Coated Welded Wire Fence Fit Most Size Animal Cages, Vinyl Coating Metal Wire Mesh. WRIGHTMASTER Vinyl Welded Wire Mesh Fencing is hot-dip galvanized and is primarily used as a screen and fence. The mesh is cut with scissors and shaped to fit specific projects in your home or property, including window and screen door coverings, chicken coop fencing, raised flower beds, screens, rabbit/snake barriers, tree guards, gutters, under eaves, soil screens, gutter guards, flower beds, poultry fencing, home decor projects, craft creations, and more. You can turn it into anything you want. Use it to protect roots, bulbs, rhizomes, etc. of vegetables and flowers from burrowing animals. It can be used to make individual baskets or line raised garden beds to allow drainage and root growth, keeps out rodents like mice, moles, snakes, and small animals like cottontail rabbits, and antelope squirrels, and provides excellent protection for vegetables, tomatoes, strawberries.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.