Shop WRIGHTMASTER
See all product information
Create Account
4 ft. x 164 ft. 13-Gauge Heavy Zinc Coating Wire Mesh Fence for Chicken Coop and Animal Protection
- Mfr # ZR-P270215
- Zoro # G222648278
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Height
9.8 in
Length
49.6 in
Color
Silver
Material
Metal
Finish
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-P270215
- Zoro #
- G222648278
- UPC #
- 236224840669
- Country of Origin
- China
- Color
- Silver
- Material
- Metal
- Item
- Wire Mesh
- Finish
- Silver
- Max. Vertical Spacing
- 8 in
- Duty Rating
- Heavy Duty
- Application
- Poultry Fencing
- Min. Vertical Spacing
- 3.5 in
- Gauge
- 13 ga
- Bundle Quantity
- 1
- No. of Line Wires
- 10
- Horizontal Spacing
- 6 in
Dimensions
- Height
- 9.8 in
- Length
- 49.6 in
- No. of Vertical Spacing Sizes
- 9
- Product Length
- 164 ft.
- Width
- 9.8 in
Description
WRIGHTMASTER heavy-duty galvanized hardware cloth is hot-dipped galvanized and woven from steel wire, mainly used as screens and fences. Use scissors to cut the mesh and shape it into a specific project for your home or property, including window and screen door coverings, chicken coops, rabbit fences, tree guardrails, gutters, gutters, under eaves, soil screening, etc. Our metal cloth is dipped in plastic after the galvanizing is completed, which greatly reduces the problem of rust at the welding points and greatly extends the service life.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.