3.7 ft. Steel Step Ladder, 8 ft. Reach with Tool Rack and Sponge Armrest, 300 lb. Capacity
- Mfr # ZoroBLACK-4
- Zoro # G524296849
product price:Â
$
35.85
/ea
Key Features
Reach Height - Maximum
8 ft
Number of Steps
4
Step Depth
6.8 in
Ladder Material
Steel
Overall Height
48.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroBLACK-4
- Zoro #
- G524296849
- UPC #
- 841629414959
- Country of Origin
- China
- Number of Steps
- 4
- Item
- Step Ladder
- Ladder Material
- Steel
Dimensions
- Reach Height - Maximum
- 8 ft
- Step Depth
- 6.8 in
- Overall Height
- 48.03 in
Description
Designed with reinforced structural engineering and premium-grade materials, this step ladder delivers exceptional stability, durability, and everyday convenience. From its buckle-fixed anti-slip pedals and thickened carbon steel frame to the automotive-grade electrophoretic finish, every component is optimized for safer climbing and longer service life. Whether tackling indoor maintenance or outdoor projects, the ergonomic handrails, integrated tool tray, and space-saving folding design help professionals and homeowners work more efficiently with confidence.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.