Zoro Homepage

4-Step Steel Folding Step Stool (9 ft. Reach) 500 lbs. Load Capacity with Anti-Slip Pedals & Handle

  • Mfr # ZR-186130

  • Zoro # G222648414


product price: $96.55
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Step Depth
5 in
Overall Width
35 in
Ladder Height
4.5 ft.
Overall Depth
18.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-186130
Zoro #
G222648414
UPC #
749735220047
Country of Origin
China

Dimensions

Step Depth
5 in
Overall Width
35 in
Ladder Height
4.5 ft.
Overall Depth
18.11 in
Overall Height
54.33 in

Details

Load Capacity
500 lb
Item
Step Ladders
ANSI Type
IAA
Number of Steps
4
Material
Metal

Description

WRIGHTMASTER Steel Frame Inclined Step Ladder ensures excellent durability and longevity to meet a variety of household needs. Made of high-strength, reliable carbon steel. Anti-skid feet ensure that the steps are secure, while integrated handrails add a layer of security to enhance safety and prevent accidents. Maximum load capacity 500 lbs. Designed to fold and open easily, with easy-open stanchions and diagonal rod shock absorbers, the steel alloy widened non-skid steps prevent slipping and damage to your feet. The inclined step ladder features an anti-skid rubber pattern that provides support from heel to toe. The thickened rubber feet fully contact the ground to maintain the stability of the lightweight ladder when in use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.