Shop WRIGHTMASTER
See all product information
Create Account
4.2 ft. Metal Folding Step Ladder, 9 ft. Reach, with Tool Holder, 800 lbs. Load Capacity
- Mfr # ZOR-WK29-4-DF
- Zoro # G523573866
product price:Â
$
72.85
/ea
Key Features
Standing Height - Maximum
4 ft
Ladder Material
Steel
Overall Height
50.21 in
Number of Steps
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-WK29-4-DF
- Zoro #
- G523573866
- UPC #
- 461820829521
- Country of Origin
- China
Dimensions
- Standing Height - Maximum
- 4 ft
- Overall Height
- 50.21 in
Details
- Ladder Material
- Steel
- Item
- Step Ladders
- Number of Steps
- 4
Description
Built with a reinforced iron frame and wide, anti-slip steps, it delivers exceptional stability and comfort. The new safety lock design allows for effortless folding with just a gentle press, while the compact folded profile makes storage simple in any garage, workshop, or utility space. With anti-slip rubber feet, corrosion-resistant finishes, and a generous weight rating, this ladder offers the perfect combination of safety, durability, and practical innovation for all your household and light commercial tasks. Take your projects to the next level with this robust 800 lb. capacity 4-step folding ladder, designed for both professional contractors and dedicated DIY enthusiasts. Featuring a convenient integrated tool holder at the top, this ladder keeps your most-used tools - power drills, tape measures, screwdrivers, pliers, and more - organized and within arm's reach while you work.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.