Shop WRIGHTMASTER
See all product information
Create Account
43.2 in. x 157 ft. 19 Gauge Hexagonal Flexible Poultry Fencing
- Mfr # ZOR-CP0021
- Zoro # G823573900
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Gauge
19 ga
Length
1,884 in
Color
Green
Type
Poultry Fencing
Width
43.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-CP0021
- Zoro #
- G823573900
- UPC #
- 461820829576
- Country of Origin
- China
Dimensions
- Length
- 1,884 in
- Width
- 43.2 in
Details
- Gauge
- 19 ga
- Item
- Poultry Fencing
- Color
- Green
- Type
- Poultry Fencing
Description
Protect your garden, keep animals safe, and unleash your creativity with this versatile green hexagonal fencing. The 1 in. hexagonal fencing offers excellent protection against rabbits, deer, chickens, and other critters while allowing air, light, and water to reach your plants. Bendable and flexible, it's easy to cut with pliers and shape for custom needs. Rust and corrosion resistant with double-twisted edges that won't easily break, this netting stands up to weather and daily use. Create a safe space for your pets, livestock, or exotic birds while keeping your garden thriving and beautiful. Heavy-duty yet lightweight, it's the perfect all-in-one solution for homeowners and crafters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.