43.2 in. x 196.85 ft. 19 Gauge Hexagonal Flexible Poultry Fencing
- Mfr # ZOR-CP0020
- Zoro # G223573852
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Width
43.2 in
Type
Poultry Fencing
Length
2362.2 in
Color
Green
Gauge
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-CP0020
- Zoro #
- G223573852
- UPC #
- 461820829569
- Country of Origin
- China
Dimensions
- Width
- 43.2 in
- Length
- 2362.2 in
Details
- Item
- Poultry Fencing
- Type
- Poultry Fencing
- Color
- Green
- Gauge
- 14 ga
Description
Protect your garden, keep animals safe, and unleash your creativity with this versatile green hexagonal fencing. The 1 in. hexagonal fencing offers excellent protection against rabbits, deer, chickens, and other critters while allowing air, light, and water to reach your plants. Bendable and flexible, it's easy to cut with pliers and shape for custom needs. Rust and corrosion resistant with double-twisted edges that won't easily break, this netting stands up to weather and daily use. Create a safe space for your pets, livestock, or exotic birds while keeping your garden thriving and beautiful. Heavy-duty yet lightweight, it's the perfect all-in-one solution for homeowners and crafters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.